Menu Search
ENTRELEC #MT-105B

Potentiometer 5000 Ohms Knob

SKU # 80432544553
RoHS Compliant
Switch Type: Potentiometer
Ohms: 5000 Ohms
Power Rating: 2W Max
Operator: Knob
Termination: Solder Lug

Potentiometers: Switch Type - Potentiometer; Ohms - 5000 Ohms; Power Rating - 2W Max; Operator - Knob; Termination - Solder Lug; Additional Information - 22mm Panel Mount

Additional Info: 22mm Panel Mount