Menu Search
HONEYWELL #RV4NAYSD-502A-5K

Potentiometer, 5kohm, 2W, 500V

SKU # 40022498999 Manufacturer Series: RV4
RoHS Compliant
Ohms: 5kohm
Tolerance: ±10%
Power Rating: 2W
Voltage: 500V
Termination: Solder Lug
Element Type: Carbon

Potentiometer, 5kohm, 2W, 500V

Additional Info: Mechanical rotation: 314°. Rotational life: 25,000 cycles. Operating temperature: -65°C to +125°C.