Menu Search
RACK-A-TIERS MFG #43242

Tool Pouch Combo w/Belt 9-Pocket Tool 1250 Denier DuraTek Fabric, Nylon

SKU # 62591243242
Type: Tool Pouch Combo with Belt
Material: 1250 Denier DuraTek Fabric, Nylon
Pouches: 9-Pocket Tool
Holders/​Loops: Hammer and Tape Holder
Belt: Nylon Web
Waist Size: 30 - 34 in.