Menu Search
IDEAL #10-5459

Tuff-Tote Wireman Dipped Grip Tool Kit, 12 Pieces, Side-Cutters, Diagonal, Long-Nose, Tongue/Groove

SKU # 62414101917
Kit Type: Pouch and Electrician Tools
Material: Leather
Number of Pieces: 12
Pliers: Side-Cutters, Diagonal, Long-Nose, Tongue/Groove
Drivers: 2 Phillips, 1 Cabinet-Tip, 2 Robertson-Tip
Tapes: 25-ft

Pouches with Tools: Kit Type - Pouch and Electrician Tools; Material - Leather; Number of Pieces - 12; Pliers - Side-Cutters, Diagonal, Long-Nose, Tongue/Groove; Drivers - 2 Phillips, 1 Cabinet-Tip, 2 Robertson-Tip; Tapes - 25-ft; Manufacturer Series - Tuff-Tote