Menu Search
KLEIN TOOLS #80118

Journeyman Tool Set, 18 Pieces, Strippers, Side-Cutters, Diagonal-Cutters, Long-Nose, Pump Pliers, Leather

SKU # 09264480118
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Pouch and Electrician Tools
Material: Leather
Number of Pieces: 18
Pliers: Strippers, Side-Cutters, Diagonal-Cutters, Long-Nose, Pump Pliers
Drivers: 1 Phillips-Tip, 2 Cabinet-Tip, 1 Rapi-Driv, 1 Sq-Recess, 2 Nut-Drivers, 1 Wire-Bending
Tapes: Power Return

Pouches with Tools: Kit Type - Pouch and Electrician Tools; Material - Leather; Number of Pieces - 18; Pliers - Strippers, Side-Cutters, Diagonal-Cutters, Long-Nose, Pump Pliers; Drivers - 1 Phillips-Tip, 2 Cabinet-Tip, 1 Rapi-Driv, 1 Sq-Recess, 2 Nut-Drivers, 1 Wire-Bending; Tapes - Power Return; Additional Information - Adjustable Wrench, Protective Eyeware, 10-Pocket Pouch & Belt; - Journeyman

Additional Info: Adjustable Wrench, Protective Eyeware, 10-Pocket Pouch & Belt