Menu Search
IDEAL #10-466

Electricians Tool Pouch 7 Pocket Leather

SKU # 78325010466
Type: Electrician's Tool Pouch
Material: Leather
Pockets: 7
Pocket Types: (1) Utility (6) Outside
Snaps: (1) Tape Thong
Belt: Not Included
Waist Size: Belt Not Included

Pouches: Type - Electricians Tool Pouch; Material - Leather; Pockets - 7; Pocket Types - (1) Utility (6) Outside; Snaps - (1) Tape Thong; Belt - Not Included; Waist Size - Belt Not Included