Menu Search
IDEAL #35-950

Tuff-Tote Tool Pouch 8 Pocket Leather

SKU # 78325035950
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Pouch
Material: Leather
Pockets: 8
Dimensions: 8-1/2" x 10-1/2" x 3"
Pocket Types: (1) 7" x 7" w/2 Dividers (6) Outside (1) T5 Pouch
Holders/​Loops: (1) Hammer Loop
Snaps: (1) Tape Thong
Belt: Not Included
Belt Width Max: 2-1/4"
Waist Size: Belt Not Included

Additional Info: Includes: Shoulder strap. Material: Premium leather.