Menu Search
KLEIN TOOLS #5119

Tool Pouch 1 Pocket Leather

SKU # 09264455020
Type: Tool Pouch
Material: Leather
Pockets: 1
Dimensions: 6-1/2" x 8-1/2"
Pocket Types: (1) 6' Wood Rule
Holders/​Loops: (1) Plier Loop (2) Keel Holder Loops
Snaps: (1) Knife Snap
Belt: Not Included
Belt Width Max: 2"
Waist Size: Belt Not Included

Pouches: Type - Tool Pouch; Material - Leather; Pockets - 1; Dimensions - 6-1/2" x 8-1/2"; Pocket Types - (1) 6' Wood Rule; Holders/Loops - (1) Plier Loop (2) Keel Holder Loops; Snaps - (1) Knife Snap; Belt - Not Included; Belt Width Max - 2"; Waist Size - Belt Not Included