Menu Search
KLEIN TOOLS #5167

Tool Pouch 11 Pocket Leather

SKU # 09264455054
Type: Tool Pouch
Material: Leather
Pockets: 11
Dimensions: 10 x 10-1/2 in.
Pocket Types: Big Double (2) Small Plus For Wire Stripper Awl Steel Tape And Snap
Belt: Not Included
Waist Size: Belt Not Included

Pouches: Type - Tool Pouch; Material - Leather; Pockets - 11; Dimensions - 10"x10 1/2"; Pocket Types - Big Double (2) Small Plus For Wire Stripper Awl Steel Tape And Snap; Belt - Not Included; Waist Size - Belt Not Included; Additional Information - Long Screwdriver End Pockets

Additional Info: Long Screwdriver End Pockets