Menu Search
KLEIN TOOLS #5482

Tool Pouch, 4 Pockets, 9-7/8 in. H x 5 in. W x 2 in. D, Nylon

SKU # 09264455997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Pouch
Material: Nylon
Pockets: 4
Dimensions: 9-7/8 in. H x 5 in. W x 2 in. D
Holders/​Loops: Snap Loop
Belt: Included
Belt Width Max: 2 in.

Pouches: Type - Tool Pouch; Material - Nylon; Pockets - 4; Dimensions - 9-7/8 in. H x 5 in. W x 2 in. D; Holders/Loops - Snap Loop; Belt - Included; Belt Width Max - 2 in.