Specifications
Type:
Tool Pouch
Material:
Leather
Pockets:
8
Dimensions:
12 x 10 in.
Pocket Types:
(5) Utility (3) Screwdriver/Awl
Snaps:
(1) Knife Snap & (1) Tape Thong
Belt:
Not Included
Waist Size:
Belt Not Included
Description
Pouches: Type - Tool Pouch; Material - Leather; Pockets - 8; Dimensions - 12"x10"; Pocket Types - (5) Utility (3) Screwdriver/Awl; Snaps - (1) Knife Snap & (1) Tape Thong; Belt - Not Included; Waist Size - Belt Not Included