Menu Search
KLEIN TOOLS #5714

PowerLine Tool Pouch, Closable 1 Pocket Nylon

SKU # 09264455179
Type: Tool Pouch, Closable
Material: Nylon
Pockets: 1
Dimensions: 7-1/4" x 6-3/4"
Pocket Types: (1) Large
Belt: Not Included
Belt Width Max: 2-1/4"
Waist Size: Belt Not Included

Pouches: Type - Tool Pouch, Closable; Material - Nylon; Pockets - 1; Dimensions - 7-1/4" x 6-3/4"; Pocket Types - (1) Large; Belt - Not Included; Belt Width Max - 2-1/4"; Waist Size - Belt Not Included; Additional Information - Material: Cordura Plus nylon.; Manufacturer Series - PowerLine

Additional Info: Material: Cordura Plus nylon.