(0)

KLEIN TOOLS #5165

Tool Pouch, Large Capacity 10 Pocket Leather

SKU: 09264455052
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Tool Pouch, Large Capacity
Material: Leather
Pockets: 10
Dimensions: 10" x 10"
Pocket Types: (4) Utility (2) Plier (4) Screwdriver
Snaps: (1) Knife Snap
Belt: Not Included
Belt Width Max: 2"
Waist Size: Belt Not Included
Description
Pouches: Type - Tool Pouch, Large Capacity; Material - Leather; Pockets - 10; Dimensions - 10" x 10"; Pocket Types - (4) Utility (2) Plier (4) Screwdriver; Snaps - (1) Knife Snap; Belt - Not Included; Belt Width Max - 2"; Waist Size - Belt Not Included