Menu Search
KLEIN TOOLS #5179

Water-Repellant Pouch, 3.5 in. x 7.5 in., 1 Pockets, Canvas

SKU # 09264455064
Type: Tool Pouch
Material: Canvas
Pockets: 1
Dimensions: 3.5 x 7.5 inches
Holders/​Loops: 2 Belt Loops
Belt: Not Included
Waist Size: Belt Not Included

Pouches: Type - Tool Pouch; Material - Canvas; Pockets - 1; Dimensions - 3.5 x 7.5 inches; Holders/Loops - 2 Belt Loops; Belt - Not Included; Waist Size - Belt Not Included