Menu Search
LEGRAND - PASS & SEYMOUR #TP3

TradeMaster® Wall Plate; Switch, Toggle; Nylon; 3G; Brown

SKU # 78500727414
RoHS Compliant
View more versions of this product
Color: Brown
Gangs: 3
Plate Type: Switch, Toggle
Size: Standard
Material: Nylon