(0)

CABLE CORFLEX ALUM #CORFLEX-500/1ALPVC-LONG

Corflex Cable, 600V, Aluminum/PVC Jacket

SKU: 62006238333
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Cable Type: Corflex
Conductor Material: Aluminum
Insulation: 90 deg C XLPE
Voltage: 600V
Armour/Jacket: Aluminum/PVC Jacket
Description
Corflex Cable: Cable Type - Corflex; Conductor Material - Aluminum; Insulation - 90 deg C XLPE; Voltage - 600V; Armour/Jacket - Aluminum/PVC Jacket; Additional Information - Maximum Operating Temperature: 90 deg C
Additional Info: Maximum Operating Temperature: 90 deg C