Menu Search
CABLETEK WIRING PRODUCTS #16/8PR

Bostrig Power and Control Cable, 16C, 16 AWG, 600/1000V, FR Arctic Neoprene Jacket, XLPO Insulation

SKU # 62014098946
Type: Power and Control Flexible Cable
Conductor Count: 16C
Conductor Size: 16 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Insulation: Cross-linked Polyolefin (XLPO)
Nominal OD: 0.540 in.(13.70mm)
Temperature Rating: 221°F (105°C)
Shielded: STP

Additional Info: Type P