Menu Search

CABLE - TECK #BOS

Bostrig Power and Control Cable, 1C, 646 AWG, 2000V, XLPO Insulation, 1.575 in. Dia

SKU: 62014026021
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Power and Control Flexible Cable
Conductor Count: 1C
Conductor Size: 646 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 2000V
Insulation: XLPO
Nominal OD: 1.575 in.(40.00mm)
Temperature Rating: 257°F (125°C)
Description
Power-Control Cable, Shielded: Type - Power and Control Flexible Cable; Conductor Count - 1C; Conductor Size - 646 AWG; Conductor Material - Str Tinned Cu; Voltage - 2000V; Insulation - XLPO; Nominal OD - 1.575 in.(40.00mm); Temperature Rating - 125 deg C; Additional Information - Type P, Heavy duty; Manufacturer Series - Bostrig
Additional Info: Type P, Heavy duty