Menu Search

CABLE - TECK #16-12PR

Bostrig Power and Control Cable, 24C, 16 AWG, 600/1000V, FR Arctic Neoprene Jacket, XLPO Insulation

SKU: 62014098963
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Power and Control Flexible Cable
Conductor Count: 24C
Conductor Size: 16 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Insulation: XLPO
Nominal OD: 0.610 in.(15.50mm)
Temperature Rating: 221°F (105°C)
Description
Power-Control Cable, Shielded: Type - Power and Control Flexible Cable; Conductor Count - 24C; Conductor Size - 16 AWG; Conductor Material - Str Tinned Cu; Voltage - 600/1000V; Jacket Material - FR Arctic Neoprene; Insulation - XLPO; Nominal OD - 0.610 in.(15.50mm); Temperature Rating - 105 deg C; Additional Information - Type P; Manufacturer Series - Bostrig
Additional Info: Type P