Menu Search
CABLETEK WIRING PRODUCTS #TR16/24

Power and Control Cable, 24C, 16 AWG Conductor, 300V, PVC, Aluminum Armor Jacket

SKU # 62014023578
Type: Power and Control Cable
Conductor Count: 24C
Conductor Size: 16 AWG
Voltage: 300V
Jacket Material: PVC, Aluminum Armor
Shielded: STP

Power-Control Cable, Shielded: Type - Power and Control Cable; Conductor Count - 24C; Conductor Size - 16 AWG; Voltage - 300V; Jacket Material - PVC, Aluminum Armor