Menu Search
CABLE - TECK #1/0-1C

Bostrig Power and Control Flexible Cable 1C 1/0 AWG

SKU # 62014098942
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Flexible Cable
Conductor Count: 1C
Conductor Size: 1/0 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Insulation: XLPO
Nominal OD: 1.820 in. (46.20mm)
Temperature Rating: 257°F (125°C)

Additional Info: Type P