Menu Search

CABLE - TECK #14-1C

Bostrig Power and Control Flexible Cable 1C 14 AWG

SKU #62014098967
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power and Control Flexible Cable
Conductor Count: 1C
Conductor Size: 14 AWG
Voltage: 600/1000V

Power-Control Cable, Shielded: Type - Power and Control Flexible Cable; Conductor Count - 1C; Conductor Size - 14 AWG; Voltage - 600/1000V; Additional Information - Type P; Manufacturer Series - Bostrig

Additional Info: Type P