Menu Search
CABLE - TECK #1/4C

Bostrig Power and Control Flexible Cable 4C 1 AWG

SKU # 62014026085
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Flexible Cable
Conductor Count: 4C
Conductor Size: 1 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Insulation: Cross-linked Polyolefin (XLPO)
Nominal OD: 1.640 in. (41.70mm)
Temperature Rating: 257°F (125°C)

Power-Control Cable, Shielded: Type - Power and Control Flexible Cable; Conductor Count - 4C; Conductor Size - 1 AWG; Conductor Material - Str Tinned Cu; Voltage - 600/1000V; Jacket Material - FR Arctic Neoprene; Insulation - XLPO; Nominal OD - 1.640 in. (41.70mm); Temperature Rating - 125 deg C; Additional Information - Type P; Manufacturer Series - Bostrig

Additional Info: Type P