Menu Search

CABLE - TECK #BOS

Bostrig Power and Control Flexible Cable 4C 4 AWG

SKU: 62014026082
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Power and Control Flexible Cable
Conductor Count: 4C
Conductor Size: 4 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Insulation: XLPO
Nominal OD: 1.240 in. (31.50mm)
Temperature Rating: 257°F (125°C)
Description
Power-Control Cable, Shielded: Type - Power and Control Flexible Cable; Conductor Count - 4C; Conductor Size - 4 AWG; Conductor Material - Str Tinned Cu; Voltage - 600/1000V; Jacket Material - FR Arctic Neoprene; Insulation - XLPO; Nominal OD - 1.240 in. (31.50mm); Temperature Rating - 125 deg C; Additional Information - Type P; Manufacturer Series - Bostrig
Additional Info: Type P