Menu Search
CABLETEK WIRING PRODUCTS #BOS-14-3C

Bostrig Power and Control Flexible Cable Unshielded 3C 14 AWG

SKU # 62014030198
Type: Power and Control Flexible Cable
Conductor Count: 3C
Conductor Size: 14 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Jacket Color: Black/White/Green
Insulation: Cross-linked Polyolefin (XLPO)
Nominal OD: 0.390 in. (9.90mm)
Temperature Rating: 257°F (125°C)
Shielded: STP
Shield Type: Unshielded

Additional Info: Type P