Menu Search
CABLETEK WIRING PRODUCTS #BOS-10-4C

Bostrig Power and Control Flexible Cable Unshielded 4C 10 AWG

SKU # 62014026243
Type: Power and Control Flexible Cable
Conductor Count: 4C
Conductor Size: 10 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Insulation: Cross-linked Polyolefin (XLPO)
Nominal OD: 0.525 in. (13.30mm)
Temperature Rating: 257°F (125°C)
Shielded: STP
Shield Type: Unshielded

Additional Info: Type P