Power and Control Flexible Cable Unshielded 5C 10 AWG

SKU: 62014026244
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Power and Control Flexible Cable
Conductor Count: 5C
Conductor Size: 10 AWG
Shield Type: Unshielded
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Insulation: XLPO
Nominal OD: 0.620 in. (15.80mm)
Temperature Rating: 257°F (125°C)
Manufacturer Series: Bostrig
Power-Control Cable, Shielded: Type - Power and Control Flexible Cable; Conductor Count - 5C; Conductor Size - 10 AWG; Shield Type - Unshielded; Conductor Material - Str Tinned Cu; Voltage - 600/1000V; Jacket Material - FR Arctic Neoprene; Insulation - XLPO; Nominal OD - 0.620 in. (15.80mm); Temperature Rating - 125 deg C; Additional Information - Type P; Manufacturer Series - Bostrig
Additional Info: Type P