Menu Search
CABLETEK WIRING PRODUCTS #TC1/0-3C

Tray Cable, 1000V, 3C, 1/0 AWG

SKU # 62014019367
Type: Power and Control Tray Cable
Conductor Count: 3C
Conductor Size: 1/0 AWG
Voltage: 1000V
Shielded: UTP

Power-Control Cable, Unshielded: Type - Power and Control Tray Cable; Conductor Count - 3C; Conductor Size - 1/0 AWG; Voltage - 1000V