Menu Search
CABLETEK WIRING PRODUCTS #TC18/2PR

Tray Cable, 300V, 2 Pair Conductors, 18 AWG

SKU # 62014098956
Type: Power and Control Tray Cable
Conductor Count: 2 Pair
Conductor Size: 18 AWG
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Shielded: UTP