Menu Search
Power-Control Cable, Unshielded Tray Cable, 600V, 2C, 10 AWG
CABLE - TECK #TC10/2C

Tray Cable, 600V, 2C, 10 AWG

SKU # 62014021600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power and Control Tray Cable
Conductor Count: 2C
Conductor Size: 10 AWG
Voltage: 600V