You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CABLE - TECK #BOS-4/0-1C

Bostrig Power and Control Cable, 1C, 4/0 AWG, 2000V, XLPO Insulation, 0.821 in. Dia

SKU # 62014026015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Flexible Cable
Conductor Count: 1C
Conductor Size: 4/0 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 2000V
Insulation: Cross-linked Polyolefin (XLPO)
Nominal OD: 0.821 in.(20.90mm)
Temperature Rating: 257°F (125°C)
Shielded: STP

Additional Info: Type P, Heavy duty