Menu Search
CABLETEK WIRING PRODUCTS #16/4PR

Bostrig Power and Control Cable, 8C, 16 AWG, 600/1000V, FR Arctic Neoprene Jacket, XLPO Insulation

SKU # 62014098949
Type: Power and Control Flexible Cable
Conductor Count: 8C
Conductor Size: 16 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Insulation: Cross-linked Polyolefin (XLPO)
Nominal OD: 0.400 in. (10.20mm)
Temperature Rating: 257°F (125°C)
Shielded: STP

Additional Info: Type P