Menu Search
CABLE - TECK #BOS

Bostrig Power and Control Flexible Cable 1C 4 AWG

SKU # 62014030480
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Flexible Cable
Conductor Count: 1C
Conductor Size: 4 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Insulation: Cross-linked Polyolefin (XLPO)
Nominal OD: 1.240 in. (31.50mm)
Temperature Rating: 257°F (125°C)
Shielded: STP

Additional Info: Type P