Menu Search
CABLE - TECK #BOS

Bostrig Power and Control Flexible Cable Unshielded 20C 12 AWG

SKU # 62014026234
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Flexible Cable
Conductor Count: 20C
Conductor Size: 12 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Insulation: Cross-linked Polyolefin (XLPO)
Nominal OD: 0.955 in. (24.30mm)
Temperature Rating: 257°F (125°C)
Shielded: STP
Shield Type: Unshielded

Additional Info: Type P