Menu Search
CABLE - TECK #14-5C

Bostrig Power and Control Flexible Cable Unshielded 5C 14 AWG

SKU # 62014098953
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Flexible Cable
Conductor Count: 5C
Conductor Size: 14 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600/1000V
Jacket Material: FR Arctic Neoprene
Insulation: Cross-linked Polyolefin (XLPO)
Nominal OD: 0.475 in. (12.10mm)
Temperature Rating: 257°F (125°C)
Shielded: STP
Shield Type: Unshielded

Additional Info: Type P