Menu Search
CABLE - TECK #TC10/6C

Tray Cable, 600V, 6C, 10 AWG

SKU # 62014019357
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Tray Cable
Conductor Count: 6C
Conductor Size: 10 AWG
Voltage: 600V
Shielded: UTP