Menu Search
SUPERIOR ESSEX #2F-C11-43

Security Control Cable, 18 AWG, 2 Conductor, 7x26 Str

SKU # 62029689689
RoHS Compliant
Type: Security Control Cable
Conductor Count: 2
Conductor Size: 18 AWG
Conductor Material: Fully Annealed, Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: White
Insulation: PVC
Jacket Rating: CL3P, CMP, FT6
Conductor Stranding: 7x26 Str
Nominal OD: 0.16 in.
Temperature Rating: -4° to +167°F
Shielded: UTP