Menu Search
SUPERIOR ESSEX #2F-A34-43

Security Control Cable, 22 AWG, 4 Conductor, 7x30 Str

SKU # 62029699323
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Security Control Cable
Conductor Count: 4
Conductor Size: 22 AWG
Conductor Material: Fully Annealed, Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: White
Insulation: PVC
Conductor Stranding: 7x30 Str
Nominal OD: 0.15 in.
Temperature Rating: -4° to +167°F
Length: 1000 ft.
Shielded: UTP
Package: Reel-in Box