Menu Search
SUPERIOR ESSEX #2F-A41-44

Security Control Cable, 22 AWG, 6 Conductor, 7x30 Str

SKU # 62029689677
RoHS Compliant
Type: Security Control Cable
Conductor Count: 6
Conductor Size: 22 AWG
Conductor Material: Fully Annealed, Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: White
Insulation: PVC
Jacket Rating: CL3P, CMP, FT4
Conductor Stranding: 7x30 Str
Nominal OD: 0.19 in.
Temperature Rating: -4° to +167°F
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Aluminum Polyester Foil, Solid Tinned Copper Drain Wire