You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SUPERIOR ESSEX #2F-A42-31

Security Control Cable, 22 AWG, 6 Conductor, 7x30 Str

SKU # 62029699316
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Security Control Cable
Conductor Count: 6
Conductor Size: 22 AWG
Conductor Material: Fully Annealed, Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Conductor Stranding: 7x30 Str
Nominal OD: 0.18 in.
Temperature Rating: -4° to +167°F
Length: 1000 ft.
Shielded: UTP
Package: Plastic Spool