Menu Search
HAMMOND MANUFACTURING #1581C6NA250

Input Accessory Power Cord, NEMA 6-15P x IEC 320-C13, 6 ft L

SKU # 62398053871 Manufacturer Series: 1581C6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Input Accessory Power Cord
End A: NEMA 6-15P
End B: IEC 320-C13
Length: 6 ft.
Conductor Size: 18/3 AWG
Current Rating: 10A
Voltage Rating: 250V AC