You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1581C6EU

Input Accessory Power Cord, Schuko Plug x IEC 320-C13

SKU # 62398061208 Manufacturer Series: 1581C6
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Input Accessory Power Cord
End A: Schuko Plug
End B: IEC 320-C13
Length: 6 ft.
Conductor Size: 18/3 AWG
Current Rating: 10A
Voltage Rating: 250V AC