Menu Search
LITELINE CORP #ALFT6000S-WH-37

Power Cord, 6-ft L, 120 VAC Input/Output, White

SKU # 77125091572
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Cord
Length: 6 ft.

Cable Assembly Power Cords: Type - Power Cord; Length - 6 ft; Additional Information - Input/Output: 120VAC, Color: White

Additional Info: Input/Output: 120VAC, Color: White