Menu Search
NOMA #545332

Block Heater Cord, 3m L

SKU # 06296445332
Type: Power Cord
Quantity: 32
Length: 3m

Cable Assembly Power Cords: Type - Power Cord; Quantity - 32; Length - 3m; Additional Information - Gauge/Conductor: 16/3, Wire Type: SJTW, Color: Blue

Additional Info: Gauge/Conductor: 16/3, Wire Type: SJTW, Color: Blue