Menu Search
STARTEC #PXT100

Power Cord, (1) IEC 60320 C14 Power, (1) IEC 60320 C13 Power, 6 ft L

SKU # 06503020088
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Cord
End A: (1) IEC 60320 C14 Power
End B: (1) IEC 60320 C13 Power
Quantity: 1
Length: 6 ft.

Cable Assembly Power Cords: Type - Power Cord; End A - (1) IEC 60320 C14 Power ; End B - (1) IEC 60320 C13 Power; Quantity - 1; Length - 6 ft; Additional Information - Dimension: 0.80 in. H x 72.00 in. L, Color: Black, Wire Gauge: 18 AWG, Input Current: 10A, Input Voltage: 250VAC

Additional Info: Dimension: 0.80 in. H x 72.00 in. L, Color: Black, Wire Gauge: 18 AWG, Input Current: 10A, Input Voltage: 250VAC