Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 3; Openings Per Pole, Primary - 2; Conductor Size - Primary - 500-4; Openings Per Pole, Secondary - 2; Conductor Size - Secondary - 500-4; Conductor Material - CU/AL; Material - Housing - Polymer; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 860; Optional Cover - BDBCOVER1 (1 per Pole); Manufacturer Series - VERSI-POLE