Menu Search
EATON BUSSMANN SERIES #16021-3

Power Distribution, 175A 600V, CU/AL

SKU # 05171214848 Manufacturer Series: 160, 162, 163, 165
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 14 to 2/0 AWG
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 14 to 4 AWG
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 175
Optional Cover: CPB160-3