Menu Search
ILSCO #PDA-11-2/0-1

Power Distribution Block, 175A 600V, CU/AL

SKU # 78366971134 Manufacturer Series: PDA
RoHS Compliant
Block Type: Power Distribution Block
Poles Per Block: 1
Openings Per Pole, Primary: 1
Conductor Size - Primary: 14 to 2/0 AWG
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 14 to 2/0 AWG
Conductor Material: Copper/Aluminum
Material - Housing: Lexan
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 175

Power Distribution Blocks: Block Type - Power Distribution Block; Poles Per Block - 1; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2/0-14; Openings Per Pole, Secondary - 1; Conductor Size - Secondary - 2/0-14; Conductor Material - CU/AL; Material - Housing - Lexan; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 175; Additional Information - Color: Black, Hex Size Primary/Secondary: 3/16 in., Temperature Rating: 90 deg C; Manufacturer Series - PDA

Additional Info: Color: Black, Hex Size Primary/Secondary: 3/16 in., Temperature Rating: 90 deg C