Menu Search
ILSCO #PDB-26-350-1

Power Distribution Block, 620A 600V, CU/AL

SKU # 78366971043 Manufacturer Series: PDB
RoHS Compliant
Block Type: Power Distribution Block
Poles Per Block: 1
Openings Per Pole, Primary: 2
Conductor Size - Primary: 6 AWG to 350 MCM
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 14 to 2/0 AWG
Conductor Material: Copper/Aluminum
Material - Housing: Valox
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 620

Additional Info: Color: Black, Hex Size Primary: 3/8 in., Hex Size Secondary: 3/16 in., Temperature Rating: 90 deg C