Menu Search
LITTELFUSE #LS2552-3

Electrical Power Distribution Block, 3 Poles Per Block, 2-14 AWG Primary, 2-14 AWG Secondary, 600V

SKU # 07945801499 Manufacturer Series: LS
RoHS Compliant
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 14 to 2 AWG
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 14 to 2 AWG
Material - Housing: Thermoplastic
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 115

Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 3; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2-14; Openings Per Pole, Secondary - 1; Conductor Size - Secondary - 2-14; Material - Housing - Thermoplastic; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 115; Additional Information - Bolt-In Mounting, Slotted Lug; Manufacturer Series - LS

Additional Info: Bolt-In Mounting, Slotted Lug